Shop JASON INDUSTRIAL
See all product information
Create Account
6in X 100ft RED CORRUGATED, PETRO SUCTION 150 PSI
Mfr # 4421-0600-100
Zoro # G716478121
product price:Â $185.69
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Inside Dia.
6 in
Outside Dia.
6.77 in
Max. Pressure
150 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4421-0600-100
- Zoro #
- G716478121
- UPC #
- 746041341749
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 6 in
- Outside Dia.
- 6.77 in
- Length
- 100 ft
- Bend Radius
- 25 in
Details
- Tube Material
- Nitrile
- Max. Pressure
- 150 psi
- Color
- Red
- Reinforcement
- 2 Synthetic
- Vacuum Rating
- 29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.