Shop JASON INDUSTRIAL

2-1/2 X 100 HD PU LINED MAT HL, PVC COVER/HELIX BLACK/BLACK

  • Mfr # 3020-0250-100

  • Zoro # G016501802


product price:  $155.49
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2-1/2 in
Outside Dia.
3.09 in
Max. Pressure
40 psi
Length
100 ft
Bend Radius
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020-0250-100
Zoro #
G016501802
UPC #
746041435240
Country of Origin
Unknown

Dimensions

Inside Dia.
2-1/2 in
Outside Dia.
3.09 in
Length
100 ft
Bend Radius
3 in

Details

Max. Pressure
40 psi
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.