Shop JASON INDUSTRIAL
See all product information
BULK S/D TAN GUM W/SW, 1-1/4 X 100 NO FDA, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4470-0125-100
Zoro # G616477989
product price:Â $10.49
/ea
Sold in multiples of 100 for $1,049.00
Key Features
Tube Material
Pure Gum Rubber
Inside Dia.
1-1/4 in
Max. Pressure
75 psi
Length
100 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4470-0125-100
Zoro #
G616477989
UPC #
746041354220
Country of Origin
Türkiye
Dimensions
Inside Dia.
1-1/4 in
Length
100 ft
Details
Tube Material
Pure Gum Rubber
Max. Pressure
75 psi
Color
Black
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.