Zoro Homepage

DREAMFLEX PETROLEUM, TRANSFER/SUCTION 250PSI

  • Mfr # 4426-0100-100

  • Zoro # G216478034


product price: $9.15
/ea
Sold in multiples of 100 for $915.00

Key Features

Max. Pressure
250 psi
Length
100 ft
Inside Dia.
1 in
Vacuum Rating
26 @ 68° F
Bend Radius
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426-0100-100
Zoro #
G216478034
UPC #
746041492342
Country of Origin
Turkey

Dimensions

Length
100 ft
Inside Dia.
1 in
Bend Radius
1 in
Outside Dia.
1.5 in

Details

Max. Pressure
250 psi
Vacuum Rating
26 @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.