Shop JASON INDUSTRIAL
See all product information
Create Account
GS200 RED EPDM AIR-WATER, 200 PSI 1-1/2in X 400ft
Mfr # 4300-0150-400
Zoro # G516477799
product price:Â $153.39
/ea
Sold in multiples of 2 for $306.78
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
400 ft
Inside Dia.
1-1/2 in
Max. Pressure (PSI)
200 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4300-0150-400
Zoro #
G516477799
UPC #
746041648633
Country of Origin
United States
Dimensions
Length
400 ft
Inside Dia.
1-1/2 in
Outside Dia.
2 in
Bend Radius (In.)
10.5 in
Details
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure (PSI)
200 psi @ 68° F
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.