Shop JASON INDUSTRIAL
See all product information
Create Account
GS300 BLK EPDM AIR-WATER, 300 PSI 3/4in X 500ft
Mfr # 4301-0075-500
Zoro # G716478138
product price:Â $151.39
/ea
Sold in multiples of 4 for $605.56
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Outside Dia.
1.15 in
Bend Radius (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4301-0075-500
- Zoro #
- G716478138
- UPC #
- 746041648701
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Outside Dia.
- 1.15 in
- Bend Radius (In.)
- 4.5 in
- Inside Dia.
- 3/4 in
Details
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.