Shop JASON INDUSTRIAL

HOT AIR BLOWER, 3 X 100

  • Mfr # 4425-0300-100

  • Zoro # G316501847


product price:  $158.69
/ea
Free Shipping & Returns

Key Features

Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Brown
Reinforcement
2
Temp. Range
Intermittent to +177 °C ( Intermittent to +350 °F )
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4425-0300-100
Zoro #
G316501847
UPC #
746041327668
Country of Origin
Türkiye

Dimensions

Bend Radius
5.5 in
Hose Length
100 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3.56 in

Details

Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Brown
Reinforcement
2
Temp. Range
Intermittent to +177 °C ( Intermittent to +350 °F )
Vacuum Rating
29 in Hg @ 68° F
Max. Working Pressure (PSI)
50 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.