Shop JASON INDUSTRIAL
See all product information
Create Account
MP300 BLK NONCOND. NBR, 300 PSI 1in X 500ft
Mfr # 4306-0100-500
Zoro # G716477698
product price:Â $152.69
/ea
Sold in multiples of 2 for $305.38
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Cover Material
Nitrile Blend
Length
500 ft
Max. Pressure (PSI)
300 psi @ 68° F
Standards
ARPM Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4306-0100-500
- Zoro #
- G716477698
- UPC #
- 746041648770
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Bend Radius (In.)
- 7 in
- Outside Dia.
- 1.43 in
- Inside Dia.
- 1 in
Details
- Tube Material
- Nitrile
- Cover Material
- Nitrile Blend
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Standards
- ARPM Class A
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.