Shop JASON INDUSTRIAL

5/8in X 24.5mm OD X 300ft REEL, 300PSI BLACK GP EPDM AIR WATER

  • Mfr # 4125-10-300

  • Zoro # G516477836


product price:  $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns

Key Features

Length
300 ft
Color
Black
Inside Dia.
5/8 in
Max. Pressure (PSI)
300 psi @ 68° F
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4125-10-300
Zoro #
G516477836
UPC #
746041444914
Country of Origin
China

Dimensions

Length
300 ft
Inside Dia.
5/8 in
Bend Radius (In.)
3.75 in
Outside Dia.
0.96 in

Details

Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Temp. Range
-26 to +82 °C ( -14 to +180 °F )

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.