Shop JASON INDUSTRIAL
See all product information
Create Account
ATLAS MP500 NONCOND. YLW MSHA, 500 PSI 5/8in x 500ft
Mfr # 4308-0062-500
Zoro # G916477788
product price:Â $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Outside Dia.
0.98 in
Bend Radius (In.)
3.75 in
Length
500 ft
Max. Pressure (PSI)
500 psi @ 68° F
Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308-0062-500
- Zoro #
- G916477788
- UPC #
- 746041648862
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.98 in
- Bend Radius (In.)
- 3.75 in
- Length
- 500 ft
- Inside Dia.
- 5/8 in
Details
- Max. Pressure (PSI)
- 500 psi @ 68° F
- Tube Material
- Nitrile
- Standards
- ARPM Class A, MSHA Approved
- Color
- Yellow
- Cover Material
- Carboxylated Nitrile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.