PETROLEUM SUCTION TANK TRUCK, 1-1/2 X 50

  • Mfr # 4420-0150-050

  • Zoro # G216477884


product price:  $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Tube Material
Nitrile
Inside Dia.
1-1/2 in
Outside Dia.
2 in
Max. Pressure
150 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4420-0150-050
Zoro #
G216477884
UPC #
746041354183
Country of Origin
Türkiye

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
2 in
Length
50 ft
Bend Radius
6-1/2 in

Details

Tube Material
Nitrile
Max. Pressure
150 psi
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2 Synthetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.