PETROLEUM SUCTION TANK TRUCK, 6in X 20ft

  • Mfr # 4420-0600-020

  • Zoro # G316477760


product price:  $56.99
/ea

Key Features

Tube Material
Nitrile
Outside Dia.
6.86 in
Reinforcement
2 Synthetic
Inside Dia.
6 in
Vacuum Rating
29 in Hg @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420-0600-020
Zoro #
G316477760
UPC #
746041354190
Country of Origin
Türkiye

Dimensions

Outside Dia.
6.86 in
Inside Dia.
6 in
Bend Radius
30 in
Length
20 ft

Details

Tube Material
Nitrile
Reinforcement
2 Synthetic
Vacuum Rating
29 in Hg @ 68° F
Max. Pressure
150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.