PVC WATER DISCHARGE, 2 X 300 FE RED 130 PSI
Mfr # 4515-2000
Zoro # G316477838
product price:Â $1.69
/ea
Sold in multiples of 7 for $11.83
Key Features
Length
300 ft
Inside Dia.
2 in
Max. Pressure
130 psi
Tube Material
Polyvinyl Chloride (PVC)
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4515-2000
Zoro #
G316477838
UPC #
746041328122
Country of Origin
China
Dimensions
Length
300 ft
Inside Dia.
2 in
Details
Max. Pressure
130 psi
Tube Material
Polyvinyl Chloride (PVC)
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.