Shop JASON INDUSTRIAL
See all product information
Create Account
PVC WATER DISCHARGE, 4 X 300 FE RED 125 PSI
Mfr # 4515-4000
Zoro # G416477844
product price:Â $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Max. Pressure
125 psi
Length
300 ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4515-4000
Zoro #
G416477844
UPC #
746041328153
Country of Origin
China
Dimensions
Inside Dia.
4 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
125 psi
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.