Shop JASON INDUSTRIAL
See all product information
4 X 50 1300PSI CONCRETE, PLACEMENT WIRE REINFORCED
Mfr # 4375-0400-050
Zoro # G716501652
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
32.3 in
Hose Cover Material
Natural Elastomers, Synthetic Elastomers
Hose Inside Dia.
4 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4375-0400-050
Zoro #
G716501652
UPC #
746041422509
Country of Origin
China
Dimensions
Bend Radius
32.3 in
Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Outside Dia.
5.12 in
Details
Color
Black
Hose Cover Material
Natural Elastomers, Synthetic Elastomers
Hose Color
Black
Max. Working Pressure (PSI)
1300 psi @ 68° F
Material Hose Tube Material
Natural Elastomers, Synthetic Elastomers
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.