Shop JAWS PROFESSIONAL
See all product information
Create Account
JAWS 3700 Nuevo Clean Multi-Purpose Floor Cleaner Refill Cartridge, 24PK
- Mfr # JAWS-3700-46
- Zoro # G823373005
product price:Â
$
45.59
/pk of 24, $1.90/ea
Key Features
Recommended Dilution
One cartridge is diluted in 32oz. of water
pH Range
7.5 - 9.0
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAWS-3700-46
- Zoro #
- G823373005
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Floor Cleaner
- Fragrance
- Lavender
- Recommended Dilution
- One cartridge is diluted in 32oz. of water
- pH Range
- 7.5 - 9.0
- Color
- Purple
Description
Concentrated general purpose cleaner removes tough soils and leaves a long-lasting lavender scent. Rinse-free formula works on any hard floor application not harmed by water. Formulated to be used with the JAWS Professional Mopping System.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.