JAWS 3702 Citrus Balance Floor Cleaner Refill Cartridge, 24PK
- Mfr # JAWS-3702-46
- Zoro # G223373001
product price:Â
$
45.59
/pk of 24, $1.90/ea
Key Features
Recommended Dilution
One cartridge is diluted in 32oz. of water
Color
Yellow
pH Range
7.0 - 8.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAWS-3702-46
- Zoro #
- G223373001
- UPC #
- 90165350805
- Country of Origin
- United States
Details
- Recommended Dilution
- One cartridge is diluted in 32oz. of water
- Fragrance
- Citrus
- Color
- Yellow
- Item
- Floor Cleaner
- pH Range
- 7.0 - 8.5
Description
Highly concentrated, neutral floor cleaner is rinse-free and effective for cleaning a variety of flooring applications without streaking or leaving any film. Ideal for high traffic floor areas and high-gloss finishes. 3 different plant-derived 100% biodegradable surfactants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.