Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
4" x 2" Pipe Nickel Bronze Cleanout Cover
Mfr # 4020C04NB-NS
Zoro # G4541616
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Cover
- Pipe Dia. (In.) 4" x 2"
- Grid Material Nickel Bronze
- Overall Diameter 5 3/4 in
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4020C04NB-NS
- Zoro # G4541616
- UPC # 727753364615
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" x 2" |
Overall Diameter | 5 3/4 in |
Size | 5 3/8 in |
Pipe Dia. - Drains | 5 3/8 in |
Overall Height | 3 3/4 in |
Details
Description
Strainer, Product Type Strainer, Overall Diameter 5 3/4 in, Material Cast Iron, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1/2" Coupler Dust Cap (BULK-CGF-331)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- KOHLER Hose, 96793 (96793)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- Jay R. Smith Manufacturing Bell Traps and Drains