Hydrant Face Nut
Mfr # 5810-PART07
Zoro # G4532227
product price:Â $25.79
/eaKey Features
Body Material
Brass
Standards
ASME A112.21.3M
Material
Brass
For Use With
5500, 5600, 5800, 5900 and 5950 Series Wall, Post and Ground Hydrants
Includes
Face Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5810-PART07
Zoro #
G4532227
UPC #
727753239180
Country of Origin
United States
Details
Item
Hydrant Face Nut
Body Material
Brass
Standards
ASME A112.21.3M
Material
Brass
For Use With
5500, 5600, 5800, 5900 and 5950 Series Wall, Post and Ground Hydrants
Includes
Face Nut
Compatible Series
5810
Compatible Brand
Jay R Smith
Product Type
Hydrant Face Nut
Finish
Brass
Compatible Manufacturer Part Number
5810 Series Hydrants
Description
Hydrant Face Nut, Brass, For Use With 5500 Series, 5600 Series, 5800 Series, 5900 Series, 5950 Series, Includes Face Nut, Standards ASME A112.21.3M-85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.