Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge, 2-Valve

  • Mfr # M2-22831

  • Zoro # G6186101


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-407C, R-422D, R-438A
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauge Accuracy
+/-3-2-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-22831
Zoro #
G6186101
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Overall Height
3 in
Overall Width
13 in
Overall Depth
9 in
Vacuum Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
2
Refrigerant Compatibility
R-407C, R-422D, R-438A
Number of Hoses
3
Gauge Accuracy
+/-3-2-3%
Includes
Hose Set
Gauges Low Side Blue
30 in Hg to 350 psi
Gauges High Side Red
0 to 500 psi
Features
Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair
Material
Brass
Product Type
Manifold Gauge Kit
For Use With
R-422D, R-438A, R407C
Type
Air Conditioning and Stationary Refrigeration
Accuracy
+/- 3-2-3%
Gauge Type
High Side/Low Side
Series
M2
Vacuum Port Connection Type
SAE
Manifold Port Connection Type
SAE
Manifold Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Body Material
Brass
Temperature Units Measured
Degrees F
High Side Display Pressure - Minimum
0 psi
Calibration Certificate Type
Not Certified
Low Side Display Pressure - Minimum
30 in Hg
Display Illumination
Glow-in-the-Dark
Includes Vacuum Port
Vacuum Port Included
Display Type
Analog
Includes Sightglass
Sightglass Not Included
Vacuum Port Connection Gender
Male
For Refrigerant Type
R-407C, R-422D
Low Side Display Pressure - Maximum
350 psi
High Side Display Pressure - Maximum
500 psi
Warranty
1 yr
Pressure Resolution
1 psi
Pressure Units Measured
in Hg, psi
Includes Gauge Boots
Boot Not Included
Vacuum Port Connection Thread Direction
Right-Hand
Hose Connection Thread Direction
Right-Hand
Temperature Resolution
1 Degrees F
Manifold Port Connection Thread Direction
Right-Hand
Response Time
Instantaneous

Description

Manifold Gauge Kit, Number of Valves 2, R-407C, R-422D, R-438A, Number of Hoses 3, 5 ft, 0 to 500 psi, 30 in Hg to 350 psi, +/-3-2-3 Percent, 1/4 in, Brass, Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair, Includes Hose Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.