Zoro Homepage

Quick Coupler, 3 in L, 1/4 in Connect

  • Mfr # QC-A2L-LH

  • Zoro # G409921453


product price: $18.79
/ea

Key Features

Overall Height
4 5/8 in
Side 2 Connection Size
1/4 in
Body Size
1/4 in
Weight
0.66 lb
Hose Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-A2L-LH
Zoro #
G409921453
UPC #
684520324695
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Side 2 Connection Size
1/4 in
Body Size
1/4 in
Hose Fitting Size
1/4 in
Overall Length
3 in
Overall Width
1 3/4 in
Line Connection Size
1/4 in
Access Connection Size
1/4 in

Details

Item
Quick Coupler
Weight
0.66 lb
Hose Fitting Gender
Female
For Use With
A2L Applications Such as R454B/R32 Tanks
Side 2 Connection Gender
Male
A2L Compatibility
A2L Compatible
Line Connection Type
SAE
Body Material
Brass
Access Connection Type
SAE
Product Type
Quick Coupler
For Refrigerant Type
R-32, R-454B
Access Connection Gender
Female
Line Connection Gender
Male
Access Connection Thread Direction
Left-Hand

Description

Quick Coupler, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, Weight 0.66 lb, Body Material Brass, Hose Fitting Gender Female, Hose Fitting Size 1/4 in, Body Size 1/4 in, Overall Length 3 in, Overall Width 1 3/4 in, Overall Height 4 5/8 in, For Use With A2L Applications Such as R454B/R32 Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.