Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Clamp, 2 in Pipe Dia, Plastic

  • Mfr # WC-1

  • Zoro # G610436289


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Temperature Probe
Features
Interchangeable Color Bands
Clamp Material
Plastic
Storage Humidity
85% RH @ 113 Degrees F
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-1
Zoro #
G610436289
UPC #
684520324268
Country of Origin
China

Dimensions

Battery Size
AA
For Pipe Diameter - Maximum
2 in
Manufacturer Warranty Length
1 yr
For Pipe Diameter - Minimum
1/4 in

Details

Item
Temperature Clamp
Includes
Temperature Probe
Features
Interchangeable Color Bands
Clamp Material
Plastic
Storage Humidity
85% RH @ 113 Degrees F
Operating System Compatibility
Min Android Ver. 6.0+, Min iOS Ver. 0.0+
Resolution
0.1 Degrees F
Temperature Measurement - Minimum
-40 Degrees F
Number of Batteries
2
Sensor Type
Thermistor
Bluetooth Range
350 ft
Display Type
LED
Battery Life
120 hr
Operating Temperature - Minimum
32 Degrees F
Accuracy
+/- 2.3 Degrees F
Body Material
Plastic
Temperature Measurement - Maximum
302 Degrees F
Battery Type
AA
IP Rating
IP54
Operating Temperature - Maximum
122 Degrees F
Power Source
Battery
Tools Included
(1) Wireless Temperature Clamp
Display Temperature - Maximum
302 Degrees F
Measures
Temperature
Display Location
App-Based
Product Type
Temperature Clamp
Temperature Measurement Units
Degrees C, Degrees F
Grip Style
Clamp
Temperature Resolution
0.1 Degrees F
Warranty
1 yr
Display Temperature - Minimum
-40 Degrees F
Band Color
Red/Blue
For Operating System
Android(TM), iOS(R)
Includes Batteries
Batteries Included
App Compatibility
JB GO V2

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.