Zoro Homepage

Vacuum Gauge, Digital, LCD

  • Mfr # DV-41

  • Zoro # G1937792


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Connection
1/4 in Female SAE
Type
Digital
Power Supply
AC or Batteries
Includes
AC Adapter, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-41
Zoro #
G1937792
UPC #
684520332669
Country of Origin
China

Dimensions

Connection Size
1/4 in
Overall Height
11 in
Overall Depth
4 in
Overall Width
13 in

Details

Item
Vacuum Gauge
Display
LCD
Connection
1/4 in Female SAE
Type
Digital
Power Supply
AC or Batteries
Includes
AC Adapter, Carrying Case
Ambient Operating Range (F)
32 - 120
Measuring Range
10 to 200,000 Microns
Accuracy
+/- 10 micron
Series
DV/SUPERNOVA
Product Type
Vacuum Gauge
Units Measured
in Hg, mBar, Micron, mTorr, Pascal, psia, Torr
Programmability
Programmable
Display Vacuum - Minimum
10 micron Hg
Includes Low Battery Warning
Low Battery Warning Included
Display Location
Built-In
Indication Method
Visual
Display Type
LCD
Includes Batteries
Batteries Included
Power Source
Battery, Plug-In
Battery Type
AA
Display Vacuum - Maximum
100,000 micron Hg
Sensor Type
Permanent Sensor
Connection Thread Direction
Right-Hand
A2L Compatibility
A2L Compatible
Connection Material
Brass
Operating Temperature - Maximum
120 Degrees F
Connection Gender
Female
Display Pressure - Minimum
10 micron Hg
Operating Temperature - Minimum
32 Degrees F
Includes Access Port
Access Port Not Included
Automatic Shut-Off Time
30 min
Display Pressure - Maximum
100,000 micron Hg
Calibration Certificate Type
Not Certified
Number of Batteries
3
Connection Type
SAE Flare
Battery Recharge
Not Rechargeable
Resolution - Minimum
1 micron Hg
Warranty
1 yr

Description

Vacuum Gauge, Digital, Measuring Range 10 to 200,000 Microns, Ambient Operating Range (F) 32 - 120, Connection 1/4 in Female SAE, Display LCD, Power Supply AC or Batteries, Includes AC Adapter, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.