Swaged Nipple
- Mfr # 0338024706
- Zoro # G323939794
product price:Â
$
21.89
/ea
Key Features
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338024706
- Zoro #
- G323939794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3/8 in
Details
- Item
- Swaged Nipple
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side B Gender
- Male
- Maximum Operating Temperature
- 750 Degrees F
- Material
- Carbon Steel
- Standards
- ASME B16.11, ASTM A106
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Schedule
- Schedule 80
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Not Applicable, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.