Shop J.B. SMITH
See all product information
Create Account
Swaged Nipple
- Mfr # 0338026677
- Zoro # G723939646
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Side B Gender
Male
Schedule
Schedule 80
Finish/Coating
Black
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338026677
- Zoro #
- G723939646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Swaged Nipple
- Side B Gender
- Male
- Schedule
- Schedule 80
- Finish/Coating
- Black
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 750 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Application
- Air, Gases, Non-Potable Water, Oils
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Material
- Carbon Steel
- Standards
- ASME B16.11, ASTM A106
- Side A Gender
- Male
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.