Swaged Nipple
- Mfr # 0338025471
- Zoro # G323939701
product price:Â
$
46.99
/ea
Key Features
Side B Thread Type
NPT
Overall Length
4 in
Nominal Pipe Size
1 1/4 in
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338025471
- Zoro #
- G323939701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Swaged Nipple
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Maximum Operating Temperature
- 750 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Standards
- ASME B16.11, ASTM A106
- Side B Connection Type
- Threaded
- Finish/Coating
- Black
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Thread Configuration
- Threaded on Both Ends
- Material
- Carbon Steel
- Schedule
- Schedule 80
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.