Swaged Nipple
- Mfr # 0338026073
- Zoro # G523939631
product price:Â
$
94.89
/ea
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Finish/Coating
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338026073
- Zoro #
- G523939631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 2 in
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Item
- Swaged Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Finish/Coating
- Black
- Maximum Operating Temperature
- 750 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Material
- Carbon Steel
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Side B Gender
- Male
- Standards
- ASME B16.11, ASTM A106
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.