Swaged Nipple
- Mfr # 0338042104
- Zoro # G723939707
product price:Â
$
97.59
/ea
Key Features
Side A Gender
Male
Material
Carbon Steel
Maximum Operating Temperature
750 Degrees F
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338042104
- Zoro #
- G723939707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 2 in
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Item
- Swaged Nipple
- Side A Gender
- Male
- Material
- Carbon Steel
- Maximum Operating Temperature
- 750 Degrees F
- Schedule
- Schedule 80
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.11, ASTM A106
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Not Applicable, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.