Shop JE TOMES

Mortar, Gray, 55 lb, 28 day Full Cure Time, 300 sq ft at 1 in

  • Mfr # PAL-RSMM-55

  • Zoro # G3309996


product price:  $1,987.99
/pk 50, $39.76/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Full Cure Time
28 day
For Use On Surface Material
Concrete, Plaster, Stucco
Coverage
300 sq ft @ 1 in
Container Size
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAL-RSMM-55
Zoro #
G3309996
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 lb

Details

Item
Mortar
Color
Gray
Full Cure Time
28 day
For Use On Surface Material
Concrete, Plaster, Stucco
Coverage
300 sq ft @ 1 in
Container Type
Bag
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish
Container Style
Bag
Flash Point
Greater Than 212 Degrees F
Application Temp. Range
40 Degrees to 90 Degrees F
Starts to Harden
15 min
Product Type
Mortar
Maximum Application Temperature
90 Degrees F
Product Form
Powder
Series
Rapid Set
Minimum Application Temperature
40 Degrees F
Working Time
15 min
Resistance Properties
Nonflammable
Mortar Base
Cement
Patching Application
Mortars and Patching Cements

Description

Mortar, Product Form Powder, For Use On Surface Material Concrete, Plaster, Stucco, Resistance Properties Nonflammable, Coverage 300 sq ft @ 1 in, Container Size 55 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Color Gray, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Mortar Base Cement, Product Type Mortar, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.