FCL055 Multi Pots Outdoor Water Fountain With Flower Pot

  • Mfr # FCL055
  • Zoro # G904058722
product price: 
$
208.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCL055
Zoro #
G904058722
UPC #
-
Country of Origin
China

Description

The muti pots fountain features three levels of pouring water! Water pours from one jar top to the next and ultimately pools into the bottom of the elegant Fountain. it also have a pot for planter. A simple yet beautiful fountain, this distressed look will make the perfect addition in your home or garden!

• Durable polyresin & fiberglass construction

• Dimension: 12.6"L x 13.4"W x 23.6"H

• Weight: 15.4 lbs.

• Pump, included

• Electric power, Output: 110v

• Line Cord: 17 feet

• Holds 10-15 gallon water

• Weatherproof

  • Height: 23.6
  • Width: 13.4
  • Depth: 12.6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews