Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeco CPZ-106 3 x 6 in. Pillar Candle; Metallic Silver

  • Mfr # CPZ-106

  • Zoro # G803792598


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPZ-106
Zoro #
G803792598
UPC #
685024159004
Country of Origin
China

Description

100% Handpoured.Unscented.Large 6 inch metallic silver pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events. Metallic candles have metallic silver inner wax with a metallic finish.

Specifications
  • Size: 3 x 6 in.
  • Color: Metallic Silver
  • Style: Traditional
  • Handling Days: 2
  • Dimension: 3 Inch x 6 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.