Zoro Homepage

Air Compressor Pump, 2 Stage, 56 fl oz Oil Capacity, 4 Cylinder

  • Mfr # 421-1501

  • Zoro # G915681728


product price: $2,243.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Groove Section
A
Lubrication Required
Yes
Outlet Connection Type
NPT
Duty Cycle
Intermittent
Pump Type
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-1501
Zoro #
G915681728
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16.31 in
Inlet Size
1/2 in
Stroke Length
3 1/4 in
Flywheel Diameter
16 in
Outlet Size
0.5 in
Overall Width
20 in
Overall Height
17.75 in
Bore Diameter
1.12 in

Details

Groove Section
A
Lubrication Required
Yes
Outlet Connection Type
NPT
Duty Cycle
Intermittent
Pump Type
Piston
Compressor/Pump Enclosure Material
Cast Iron
Number of Cylinders
4
Number of Grooves
2
Maximum Output Power
5 hp
Inlet Connection Type
NPT
Inlet Gender
Female
Average Pump Life
2,000 hr
Maximum Operating Pressure
175 psi
Cylinder Material
Cast Iron
Lubrication Type
Splash Lubricated
Valve Material
Steel
Free Air Flow Rate @ Maximum Pressure
17.5 cfm @ 175 psi
Flywheel Included
Yes
Displacement
38.28 cu in/rev
Construction
Cast Iron
Oil Capacity
56 fl oz
Weight
153 lb
Outlet Gender
Female
Valve Type
Disc
Sound Level
82 dB
Item
Air Compressor Pump
Pump Speed
780 RPM
Compressor Type
Piston
Rotation
CCW
Number of Stages
2

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 17.5 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 in, Flywheel Included Yes, Pump Speed 780 RPM, Compressor Type Piston, Duty Cycle Intermittent, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Steel, Cylinder Material Cast Iron, Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.