Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Synthetic Oil, 12 qt., PK12

  • Mfr # 610-1366

  • Zoro # G8956017


product price: $383.99
/pk 12, $32.00/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Food Grade
No
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-1366
Zoro #
G8956017
UPC #
-
Country of Origin
United States

Dimensions

Size
(12) 1 qt Containers
Container Size
1 qt

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
507 Degrees F
Viscosity Index
136
Pour Point
-45 Degrees C
Viscosity @ 100C
13.63 cSt
Standards
US
Four-Ball Wear
0.45 mm
Application
Reciprocating Compressor Crankcases And Cylinders, Single And Multi-Stage Vane, Vacuum Pumps
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Green Environmental Attribute
Does not Contain Formaldehyde
Viscosity @ 40C
100.48 cSt
Specific Gravity
0.855
Series
Ultimate Blue
Base Oil
Synthetic
SAE Viscosity Grade
30

Description

Compressor Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 136, Flash Point 507 Degrees F, Food Grade No, Series Ultimate Blue, Application Reciprocating Compressor Crankcases And Cylinders, Single And Multi-Stage Vane, Vacuum Pumps, Base Oil Synthetic, Viscosity @ 40C 100.48 cSt, Viscosity @ 100C 13.63 cSt, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.