Heavy Duty 3700 psi 3.0 gpm Cold Water Electric Pressure Washer

  • Mfr # DDE3730-208/60/3

  • Zoro # G7815160


product price:  $2,909.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Power Type
Electric
Pressure Washer Flow Rate
3.0 gpm
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
Operating Pressure
3700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDE3730-208/60/3
Zoro #
G7815160
UPC #
-
Country of Origin
United States

Details

Item
Pressure Washer
Power Type
Electric
Pressure Washer Flow Rate
3.0 gpm
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
Operating Pressure
3700 psi

Description

Pressure Washer,Cold,Elec,3.0gpm,3700psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.