Zoro Homepage

24in Smart DC Television

  • Mfr # JTV2423DCS

  • Zoro # G712308194


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTV2423DCS
Zoro #
G712308194
UPC #
681787024580
Country of Origin
Unknown

Description

24in Smart DC Television Designed to move you! JENSEN has designed this lightweight, energy-efficient, smart DC television perfect for your entertainment. All JENSEN TVs are built for mobile use with conformal-coated circuit boards and reinforced mounting points. Features: DC power White LED illumination High-performance LCD panel Integrated HDTV ATSC tuner 1366 x 768 resolution 16.7 million colors ARC/CEC function through HDMI1 VESA 100mm x 100mm mounting pattern IR remote control included 22.01in W x 13.55in H x 2.09in D Input/Outputs: Composite video input NTSC/PAL compatible RF input USB inputs x 2 HDMI inputs x 2 RJ45 LAN input Optical output Headphone output 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.