Shop JENSEN
Create Account
SCR-75 Stereo Cassette Player with AM & FM Radio; Black
- Mfr # SCR-75
- Zoro # G404154719
product price:Â
$
40.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR-75
- Zoro #
- G404154719
- UPC #
- 77283937514
- Country of Origin
- Unknown
Description
Looking for a way to enjoy your cassette collection or get that retro feel. The JENSEN SCR-75 Stereo Cassette Player with AM/FM Radio is what you need. It features an audio out port and comes with stereo earbuds.
Features- Stereo Cassette Player with AM & FM Radio
- Play, fast-forward and stop
- Line-out jack
- Requires 2 AA batteries
- Manual
- Earbuds
- Belt Clip
- Color: Black
- Battery Size: AA
- No. of Batteries Required to Power Product: 2
- Built-In AM/FM Radio Receiver: Yes
- Auto Stop: Yes
- Headphones Included: Yes
- Dimension: 4.63" H x 3.63" W x 1.75" L
- Weight: 0.59 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.