Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Recessed Down Light, 620 lm, 120VAC

  • Mfr # CM405R-S-3090-WH

  • Zoro # G6628513


product price: $47.85
/ea

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
4 in
Lighting Technology
LED
Fixture Type - Recessed Down Light
Airtight Remodel
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM405R-S-3090-WH
Zoro #
G6628513
UPC #
848087037126
Country of Origin
China

Dimensions

Nominal Aperture Size
4 in
Height
1 1/4 in
Width
6 in
Length
6 in
Nominal Size
4 in
Manufacturer Warranty Length
5 yr
Overall Height
1 1/4 in
Outside Diameter
6 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Item
LED Recessed Down Light
Lighting Technology
LED
Fixture Type - Recessed Down Light
Airtight Remodel
Voltage
120V AC
IC Rating - Recessed Down Light
IC, Non-IC
Lighting Certification
ENERGY STAR
Max. Wattage - Recessed Down Light
12.0
Voltage - Recessed Down Light
120V AC
Dimmable
Yes
Lumens
620 lm
Ceiling Type - Recessed Down Light
Flat Ceiling
Color Temperature
3000K
Color Rendering Index
90
Replaces
12W Incandescent
Dimmable / Non-Dimmable
Dimmable
Housing Color
White
Rated Life
50,000 hr
Interconnection Capability
J-Box
Warranty
5 yr
Color Tuning
No
Housing Material
Aluminum
Bulb Technology
LED
Lumens Per Watt
48.0
Standards
c-CSA-us
Green Certification or Other Recognition
ENERGY STAR
Color Temp.
3000K
Includes
Socket Adapter, Spring Clips
LED Replacement For
12W INC
Lumens per Watt
48.0 lm/W
Trim Material
Aluminum
Fixture Type
New Construction, Remodel
Includes Driver
No
Environmental Rating
Damp Location Rated, Wet Location Rated
Light Output
620 lm
Trim Color
White
Socket Type
Integrated LED
Series
CM405R
Maximum Wattage
12 W
Dimming Range
100% to 10%

Description

LED Recessed Down Light, Nominal Size 4 in, Color Temperature 3000K, Light Output 620 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 12W INC, Dimmable Yes, Outside Diameter 6 in, Overall Height 1 1/4 in, Trim Material Aluminum, Voltage 120V AC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Damp Location Rated, Wet Location Rated, Fixture Type New Construction, Remodel, Includes Socket Adapter, Spring Clips, Includes Driver No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.