
Telehandler Trash Hopper 5 cu. yd. Volume Cap., Steel, Blue (Discontinued)
- Mfr # TH-574
- Zoro # G416148225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-574
Zoro #
G416148225
UPC #
-
Country of Origin
United States
Dimensions
Length
87.5 in
Height
50.75 in
Width
60 in
Details
Volume Capacity
5 cu. yd.
Load Capacity
4000 lb
Material
Steel
Item
Telehandler Trash Hopper
Color
Blue
Description
The Telehandler Trash Hopper is designed with an open front for easy loading or emptying of contents. This trash hopper is perfect for items such as cardboard, recyclable packaging materials, general jobsite trash handling or elevating jobsite materials to decks or roofs. In addition, this hopper is non-tilting and therefore, not intended for dumping use.The fork pockets are full length at 60'' long, with usable pockets of 7''W x 3''H. The hopper attaches fast and easy by slipping the forks into the fork pockets. Conveniently, the fork pockets are accessible from either side. A safety restraint chain secures the hopper to the forklift to ensure the load is safely transported. Lastly, the all-welded steel construction with reinforced edges and corners, provide strength and durability for the most rugged of jobsites.5 Benefits of a Telehandler Trash Hopper with Open Front Telehandler Operator can place Trash Hopper in the most useful location for the job - the floor, an elevated deck or roof. The completely open front allows workmen to load recyclables, trash, materials or equipment with wheelbarrows, power buggies, compact loaders or simply, by hand. The Telehandler Trash Hopper works with standard forklifts and and telehandlers making this a versatile hopper for various jobs. Increases productivity as workman can load as work progresses, keeping a cleaner and safer jobsite. Eliminates dangers of dumping trash from elevated heights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.