
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSC-642
Zoro #
G216148234
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Length
73 in
Width
52 in
Details
Material
Steel
Item
Trash Skip Container
Color
Blue
Description
The 1.5 cu. yard Trash Skip Container is the perfect choice for the transport and removal of refuse, debris, or bulk material on the jobsite. The container features 4-point hoisting lugs for safe crane lifting and dumping operation. Built to last, this trash skip container is a must for your next project. It easily removes trash and debris from jobsites, creating a safer accident-free work environment.This device has been rated as a Below-the-Hook Lifting Device in accordance with ASME B30.20-2010.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.