
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-842
Zoro #
G916148237
UPC #
-
Country of Origin
United States
Dimensions
Length
96 in
Width
52 in
Height
30 in
Details
Material
Steel
Item
Trash Skip Container
Color
Blue
Description
The 2 cu. yard Trash Skip Container is the perfect choice for the transport and removal of refuse, debris, or bulk material on the jobsite. The container features 4-point hoisting lugs for safe crane lifting and dumping operation. Built to last, this trash skip container is a must for your next project. It easily removes trash and debris from jobsites, creating a safer accident-free work environment.This device has been rated as a Below-the-Hook Lifting Device in accordance with ASME B30.20-2010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.