
Trash Tray 15 cu. ft. Volume Cap., Steel, Blue (Discontinued)
- Mfr # TT-6048-15
- Zoro # G616148230
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-6048-15
Zoro #
G616148230
UPC #
-
Country of Origin
United States
Dimensions
Height
17.5 in
Length
60 in
Width
48 in
Details
Volume Capacity
15 cu. ft.
Material
Steel
Item
Trash Tray
Color
Blue
Description
The 15 cu. ft. Trash Tray is the perfect choice for the transport and removal of tear off debris on the jobsite. The tray features 4-point hoisting lugs for safe crane lifting and dumping operation. Built to last, this trash tray is a must for your next project. Easily remove trash and tear off debris from jobsites, creating a safer accident-free work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.