Shop JESSUP GLO BRITE

Safety Grade Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, Stripe: Black, 2" W x

  • Mfr # 7530-2-STRIPE-B

  • Zoro # G5044197


product price:  $329.99
/pk 3, $110.00/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Photoluminescent, Stripe: Black
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7530-2-STRIPE-B
Zoro #
G5044197
UPC #
717364753229
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.

Details

Item
Safety Grade Egress Tape
Color
Photoluminescent, Stripe: Black
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend
Pattern
Striped

Description

PL Glw Film Roll,2 In.x30 ft.,Blk Strp,Package Quantity 3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.