Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Granite, 5-1/2" W x
- Mfr # 3370-5.5X5.5
- Zoro # G5040100
product price:Â
$
100.99
/pk of 50, $2.02/ea
Free Shipping & Returns
Key Features
Width
5-1/2"
Color
Granite
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.030 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3370-5.5X5.5
- Zoro #
- G5040100
- UPC #
- 717364337054
- Country of Origin
- United States
- Item
- Commercial Grade Anti Slip Grit Tread
- Color
- Granite
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Dimensions
- Width
- 5-1/2"
- Length
- 5-1/2"
- Thickness
- 0.030 in
Description
Tread,Granite,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.