Military Grade Anti-Skid Grit Sheet Aluminum Oxide, Adhesive: Acrylic Gray, 2 ft. W x 2 ft. L

  • Mfr # 3820-2X2-31

  • Zoro # G5041482


product price:  $879.99
/pk 31, $28.39/ea
Free Shipping & Returns

Key Features

Width
2 ft.
Material
Aluminum Oxide, Adhesive: Acrylic
Length
2 ft.
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3820-2X2-31
Zoro #
G5041482
UPC #
717364382313
Country of Origin
United States

Dimensions

Width
2 ft.
Length
2 ft.
Thickness
0.054"

Details

Item
Military Grade Anti-Skid Grit Sheet
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend

Description

Sheet,Gray,2 ft.x2 ft.,1 In. Radius,Package Quantity 31, Package Quantity 31

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products