2-Level Cart 4 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49D-1
- Zoro # G923532982
product price:
$
1,098.99
/ea
Key Features
Load Capacity
500lbs
Workbench/Table Surface Material
White PVC
Overall Width
35 in
Caster Type
swivel w/ brake
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-1
- Zoro #
- G923532982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Overall Height
- 35 in
- Top Thickness
- 1/2 in
Details
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Material
- Graphit
Description
The 2-Level Shelf Trolley with 4 Flanges per Level is expertly designed to enhance organization, mobility, and efficiency in industrial and logistical environments. Its lightweight yet durable aluminum structure, combined with advanced functionality, makes it an essential tool for optimizing workflow in modern workspaces. ● Integrated Work Surface: The sturdy top level doubles as a secure workstation, ideal for packing, sorting, or assembly tasks, saving time and streamlining operations. ● Effortless Mobility: With its lightweight frame and robust swivel casters, the trolley offers smooth movement even in confined spaces. Lockable casters provide stability and precision when parked. ● Enhanced Storage Organization: Both levels provide optimal storage for tools, bins, or materials. Four flanges per level ensure that items remain secure and organized during movement or stationary use. ● Maximum Safety and Efficiency: The full enclosure on each level prevents items from falling, making it ideal for transporting or picking items in fast-paced environments. ● Boosted Productivity: Combining secure storage with a versatile workspace, this trolley allows operators to handle multiple tasks efficiently, reducing downtime and improving workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.