Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, Metal, Flouor Stand, 230V

  • Mfr # 354251

  • Zoro # G605347422


product price: $5,979.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Drive Type
Belt
Swing
19 3/4 in
Voltage
230V AC
Chuck Size
1/2 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354251
Zoro #
G605347422
UPC #
731325789621
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Cord Length
6 ft
Maximum Overall Height
70 3/8 in
Column Diameter
4 in
Maximum Spindle-to-Base Height
48 1/4 in
Table Width
18 1/2 in
Base Length
17 3/4 in
Base Width
25 1/2 in
Table Length
16 1/2 in
Maximum Spindle-to-Table Height
46 27/32 in
Overall Length
32 5/8 in
Quill Diameter
2 5/32 in
Table Slot Width
5/8 in

Details

Item
Drill Press
Drive Type
Belt
Swing
19 3/4 in
Voltage
230V AC
Number of Speeds
3
Spindle Travel
5 in
Spindle Taper
MT3
Maximum Spindle Speed
2,000 RPM
Phase
Three-Phase
Number of T-Slots
2
Table Shape
Rectangular
Reversible
Yes
Power Down Feed Included
Yes
Tool Weight
493 lb
Tapping Capacity in Steel
5/8 in
Tapping Compatible
Yes
Downfeed Type
Power
Primary Material Application
Metal
Chuck Style
Keyed
Current
4.6A
Speed Control
Variable
Speed Adjustment
Clutch
Drilling Capacity in Cast Iron
1 1/4 in
Drilling Capacity in Steel
1 1/8 in
Standards
CSA/CUS Certified
Number of Spindle Speeds
Variable
Plug Type
Three-Prong
Application
Heavy Drilling
Table Load Capacity
110 lb
Speed Range
50 to 2000 RPM
Guard Included
Yes
Spindle-to-Column Distance
26 1/2 in
Horsepower
1 1/2 hp
Drill Press Application
Drilling, Tapping
Table Slot
Yes
Minimum Spindle Speed
50 RPM
Power Source
Corded
Drill Press Type
Floor Stand

Description

Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Clutch, Swing 19 3/4 in, Spindle-to-Column Distance 26 1/2 in, Horsepower 1 1/2 hp, Voltage 230V AC, Spindle Taper MT3, Number of Speeds 3, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Quill Diameter 2 5/32 in, Tapping Capacity in Steel 5/8 in, Drilling Capacity in Steel 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.