Lathe, 2HP, 1, 3Phase

  • Mfr # 892306
  • Zoro # G3028447
product price: 
$
36,532.99
/ea
Free Shipping & Returns

Key Features

Motor HP
2 hp
Phase
Three
Voltage
230V AC
Frequency
60 Hz
Swing Over Bed (In.)
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
892306
Zoro #
G3028447
UPC #
731325282238
Country of Origin
Taiwan, Province of China

Dimensions

Gap Length
9 1/2 in
Overall Height
60 in
Center Height
6 in
Bed Width
7 1/2 in
Overall Length
71 in
Gap Length (In.)
9-1/2
Bed Width (In.)
7-1/2
Overall Width
30 in
Overall Depth
71 in
Leadscrew Size
7/8 in x 8 TPI
Wire Rope Length
71 in
Length
71 in

Details

Item
Lathe
Motor HP
2 hp
Phase
Three
Voltage
230V AC
Frequency
60 Hz
Swing Over Bed (In.)
12
Distance Between Centers
36 in
Horsepower
2 hp
Number of Threads (mm)
33
Compound Travel (In.)
3-1/2
Spindle Bore (In.)
1-9/16
Swing In Gap (In.)
17-1/2
Swing Over Cross Slide
7 5/16 in
Number of Spindle Speeds
Variable
Swing Over Cross Slide (In.)
7-5/16
Swing Over Bed
12 in
Max. Cross Feed
0.0150 in
Standards
CSA/CUS
Max. Threads per Inch
80
Carriage Travel (In.)
33
Number of Threads (In.)
34
Distance Between Centers (In.)
36
Number of Metric Threads
33
Thread Range (In.)
2 to 56
Spindle Taper
MT-5
Tailstock Travel (In.)
4
Min. Spindle Speed
0 RPM
Min. Cross Feed
0.0005 in
Tailstock Taper
MT3
Min. Threads per Inch
3 1/2
Coolant Tank Capacity
4-1/2 gal.
Spindle Nose Type
D1-4 Camlock
Min. Metric Thread
0.5 mm
Cross Feed Rates
0.0005 to 0.015
Current
19 A, 27 A
Longitudinal Feed Rates
0.0016 to 0.046
Thread Range (mm)
1/2 to 12
Number of Inch Threads
34
Spindle Bore
1 5/8 in
Max. Spindle Speed
2,000 RPM
Spindle Speed (RPM)
0 to 2000
Includes
(2) Centers M.T. No.3, (3) 6 in (150 mm) Jaw Scroll Chuck, 10 in (250 mm) Face Plate, 4-Way Turret Toolpost, Center Sleeve M.T. No. 5x3, Coolant Pump Equipment, Electrical Equipment and 2 hp Motor, Follow Rest, Set of Change Gears, Set of Spanners and Keys, Splash Guard, Steady Rest, Threading Dial Indicator, Toolbox, Toolpost Wrench 6 in (150 mm) Diameter Backplates
Features
Electromagnetic Assisted Foot Brake for Rapid Brakinginverter Drive System Provides Infinitely Variable Spindle Speedssteady and Follow Rest Feature Double Sealed Ball Bearing Guides for Smooth Material Movementschuck Guards are Standard Equipment on All Elite Lathes for Increased Safetyfront Facing Chip Pan Allows Easy Chip Removal from the Front of the Machine1-9/16 in Spindle Boretwo Speed Gearbox Allows Low Speeds from 40-365 RPM to High Speeds from 165-2000 RPM, hardened and Ground Gears in Headstock Reduce Vibration and Deflectionclass 7 Precision Taper Roller Bearings Keep Spindle Run Out to a Maximum of 0.0004, Fully Lit with Cnc Style Lighting, the Enclosed Full Length Splash Guard is Expertly Designed to Contain All Chips and Coolantwith Acu-Rite 200S Dro, Taper Attachment and Collet Closer
Cross Travel (In.)
6-3/4
Swing In Gap
17 1/2 in
Max. Metric Thread
12 mm
Application
Turning
Sound Level
88 dB
Metric Thread - Minimum
0.5 mm
Manufacturer Warranty
Limited
Threads per Inch - Maximum
56
Tailstock Spindle Travel
4 in
Maximum Compound Slide Travel
3 1/2 in
Includes Taper Attachment
Taper Attachment Included
Swing Over Gap
17 1/2 in
Digital Readout Included
Acu-Rite 203
Lathe Head Drive
Electronic Variable Speed
Cross Feed - Maximum
0.015 in/rev
Spindle Nose Taper
MT5
Longitudinal Feed - Maximum
0.046 in/rev
Includes Digital Readout
Digital Readout Included
Longitudinal Feed - Minimum
0.0016 in/rev
Threads per Inch - Minimum
2
Spindle Speed - Maximum
2,000 RPM
Includes Collet Closer
Collet Closer Included
Maximum Cross Slide Travel
6 3/4 in
Includes Stand
Stand Included
Series
E-1236VS
Cross Feed - Minimum
0.0005 in/rev
Metric Thread - Maximum
12 mm
Spindle Speed - Minimum
40 RPM

Description

Lathe, Distance Between Centers 36 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 0 RPM, Application Turning, Overall Height 60 in, Overall Length 71 in, Overall Width 30 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock

Restrictions

Hazardous material

Ratings & reviews