Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3324
- Zoro # G623523938
product price:Â
$
107,518.99
/ea
Key Features
Phase
Three
Voltage
230V
Includes Digital Readout
Digital Readout Included
Overall Width
40 3/5 in
Includes Taper Attachment
No Taper Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3324
- Zoro #
- G623523938
- UPC #
- 019907009672
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 3/5 in
- Overall Height
- 51 3/5 in
Details
- Phase
- Three
- Voltage
- 230V
- Includes Digital Readout
- Digital Readout Included
- Includes Taper Attachment
- No Taper Attachment
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Bore
- 4 1/2 in
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 1,000 RPM
- Spindle Nose Taper
- MT7
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 132 in
- Tailstock Taper
- MT5
- Number of Spindle Speeds
- 12
- Swing Over Bed
- 26 in
- Item
- Metal Lathe
- Horsepower
- 15 hp
- Series
- ZH
- Standards
- UL 987
- Spindle Speed - Minimum
- 10 RPM
- Includes Stand
- Stand Included
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.