Shop JET
See all product information
Create Account
Fixed-Height Adjustable Roller Stand (JPJ-FPS-SR) -
- Mfr # JPJ-FPS-SR
- Zoro # G523521461
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Pipe Capacity
1/2 in. up to 36 in.
Load Capacity
2500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JPJ-FPS-SR
- Zoro #
- G523521461
- UPC #
- 19907898108
- Country of Origin
- India
Details
- Pipe Capacity
- 1/2 in. up to 36 in.
- Load Capacity
- 2500 lbs
Description
Shop the Fixed-Height Adjustable Roller Stand (JPJ-FPS-SR) from JET Tools. Built for durability, stability, and easy height adjustment for pipe work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.