Shop JET
See all product information
Create Account
Folding Pipe Jack Stand (JPJ-FLD-V) - JT1-2264/2401
- Mfr # JPJ-FLD-V
- Zoro # G923521450
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2500 lbs
Pipe Capacity
0 in. - 18 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JPJ-FLD-V
- Zoro #
- G923521450
- UPC #
- 19907898085
- Country of Origin
- India
Details
- Load Capacity
- 2500 lbs
- Pipe Capacity
- 0 in. - 18 in.
Description
Shop the Folding Pipe Jack Stand (JPJ-FLD-V) from JET Tools. Built for durability, stability, and easy height adjustment for pipe work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.